accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Blue, 100 PK
Mfr # 18-30001
Zoro # G801777740
product price:Â $89.69
/pk 100, $0.90/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
32 dB
Earplug Color
Blue
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
18-30001
Zoro #
G801777740
UPC #
810001798635
Country of Origin
Sweden
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Blue
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
100
Series
accuFit
Cord Color
Blue
Standards
ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014
Cord Material - Hearing Protection
PVC
Metal Detectable
Yes
Noise Reduction Rating NRR
32 dB
Insertion Method
Roll-Down
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Cord Material
PVC
Electrically Insulated
No
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Electrically Insulated No, Band Color Blue, Series accuFit, Cord Material PVC, Cord Color Blue, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 100, Earplug Color Blue, Metal Detectable Yes, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.