
Hi-Vis Surveyor Vest XL Class 2 , Zipper 11 Pockets, 2 Mic Tab
Mfr # US375
Zoro # G801932491
product price:Â $65.99
/eaKey Features
Size
XL
Material
65% Polyester/35% Cotton
Closure Type
Zipper
Reflective Stripe Width
2 in
ANSI Class
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
US375
Zoro #
G801932491
UPC #
05036108318599
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Surveyor Vest
Color
Yellow/Black
Material
65% Polyester/35% Cotton
Closure Type
Zipper
ANSI Class
2
ANSI Type
Type R
Total Number of Pockets
11
Includes Microphone Tab
2
Features
Solid Polyester Front for Durability; Mesh Back for Breathability; 2 Lower Pocket Flagging Tape Grommets
Reflective Stripe Color
Silver
Description
Premium Surveyors Vest,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.