Men's Flame Resistant Pants, 20 cal/sq cm, 2XL 13 oz Denim
Mfr # 10012552
Zoro # G801976280
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10012552
Zoro #
G801976280
UPC #
889359521509
Country of Origin
Mexico
Dimensions
Size
2XL
Maximum Waist Size
46 in
Minimum Waist Size
46 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
NFPA 70E/ NFPA 2112
High-Visibility
No
Pant Type
Jeans
Pant Fit
Relaxed Fit
Includes Belt Loops
Yes
ANSI Class
Not Rated
Features
Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams
Waist Rise
Low Rise
Leg Fit
Boot Cut
Jean Wash
Stone
Arc Flash PPE Category
2
Insulated for Cold Conditions
No
Includes Cargo Pocket
No
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 46 in, Minimum Waist Size 46 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.