Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK

  • Mfr # 07536

  • Zoro # G802505670


product price:  $256.99
/pk 100, $2.57/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick
Anchor Diameter
1/4"
Overall Length
1-3/4"
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07536
Zoro #
G802505670
UPC #
738287075366
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"
Diameter
1/4"
Length 1
1-3/4"
Drill Size
1/4"

Details

Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Zinc Plated
Application
Concrete|Stone

Description

All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.