
Extended Prong Cotter Pin, 3 mm Dia, 21 mm L, Steel, 60 PK
Mfr # 32202
Zoro # G802514542
product price:Â $7.69
/pk 60, $0.13/ea
Sold in multiples of 2 for $15.38
Key Features
Pin Type
Extended Prong
System of Measurement
Metric
Pin Diameter
4 mm
Shank Length
22 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
32202
Zoro #
G802514542
UPC #
738287322026
Country of Origin
China
Dimensions
Pin Diameter
4 mm
Shank Length
22 mm
Length
1/2 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.