
Extended Prong Cotter Pin, 1/4 in Dia, 2-1/2 in L, Steel, 100 PK
Mfr # 04049
Zoro # G802515778
product price:Â $47.99
/pk 100, $0.48/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
2-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
04049
Zoro #
G802515778
UPC #
738287040494
Country of Origin
India
Dimensions
Pin Diameter
1/4 in
Shank Length
2-1/2 in
Length
1/2 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.