PU Rubber Rod, 1 3/4 in x 12 in, 95A, Amber
Mfr # BULK-RR-P95-139
Zoro # G802587669
product price:Â $85.79
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Amber
Durometer
95A
Tensile Strength
5,600 psi
Shape
Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RR-P95-139
Zoro #
G802587669
UPC #
193005932626
Country of Origin
United States
Dimensions
Overall Length
12 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
1 3/4 in
Details
Item
Polyurethane Rod
Material
Polyurethane
Color
Amber
Durometer
95A
Tensile Strength
5,600 psi
Shape
Rod
Minimum Temperature
0 Degrees F
Elongation
350 %
Water Resistance
Good
Chemical Resistance
Fair
Grade
Standard
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Density
1.2 g/cc
Clarity
Semi-Clear
Oil Resistance
Fair
Compression Set
32 %
Weather Resistance
Fair
Tear Strength
87 N/mm
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.