Carhartt Classic Buckle Belt, Black, Full Grain Bridle Leather, 52 in Length, 1 1/2 in Width
Mfr # A000550900116
Zoro # G803327844
product price:Â $29.85
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
52 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A000550900116
Zoro #
G803327844
UPC #
888999398762
Country of Origin
India
Dimensions
Overall Length
52 in
Width
1 1/2 in
Maximum Waist Size
48 in
Minimum Waist Size
46 in
Details
Item
Carhartt Classic Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Style
Classic Buckle Belt
Adjustment Type
Buckle
Features
Removable Buckle
Buckle Finish
Nickler Roller
Buckle Design
Harness Buckle
Reversable
No
Material Style
Solid
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 52 in, Maximum Waist Size 48 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 46 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.