
Female UnThrd Spacer, , #12 Screw Size, Aluminum, 1-1/2 in Overall Lg
Mfr # S1143-M04-F16-J
Zoro # G8035283
product price:Â $13.59
/ea
Sold in multiples of 10 for $135.90
Key Features
System of Measurement
Inch
For Screw Size
#12
Material
Aluminum
Outside Diameter
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S1143-M04-F16-J
Zoro #
G8035283
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#12
Overall Length
1-1/2 in
Outside Diameter
3/8"
Details
Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Aluminum
Description
Female UnThrd Spacer,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.