CHEMICAL BARIUM CHLORIDE 20PCT W/V
Mfr # LC116051
Zoro # G803615279
product price:Â $30.75
/eaKey Features
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
10326-27-9, 7732-18-5
Concentration
20 % w/v
Product Type
Barium Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC116051
Zoro #
G803615279
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Barium Chloride
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
10326-27-9, 7732-18-5
Concentration
20 % w/v
Product Type
Barium Chloride
Calibration Certificate
NIST
Chemical Formula
BaCl2;2H2O
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Volume
500 mL
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Quantity
500
Standards
Traceable to NIST
REMOVE - Previous PI Node
B
Description
Barium Chloride, Concentration 20 Percent w/v, CAS Number 10326-27-9, 7732-18-5, Chemical Formula BaCl2;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.