
Thermal Magnetic Circuit Breaker, HOM Series, 20A, 2 Pole, 120/240V AC, 10kA
Mfr # 6721427
Zoro # G803921028
product price:Â $34.59
/eaKey Features
Series
HOM
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6721427
Zoro #
G803921028
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Depth
2.98 in
Height
3.13 in
Details
Item
Circuit Breaker
Series
HOM
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Clamp
DC Voltage Rating
Not Rated
Description
Double pole 1 in. Circuit breaker features 10,000 air and 120/240 vac. Thermal-magnetic tripping mechanism for overload and short-circuit protection of electrical system. Compatible with homeline load centers and csed devices.
Features- Plug in
- Hacr - Residential
- 20 amps
- Dimension - 10.09 x 3.26 x 3.21 in.
- Item weight - 0.66 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.