Coupling Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/4 in Lg, 9/16 in Hex Wd, 5 PK

  • Mfr # FBCP71614P5

  • Zoro # G8040956


product price:  $35.79
/pk 5, $7.16/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
1-1/4 in
Hex Width
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBCP71614P5
Zoro #
G8040956
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16"-14
Overall Length
1-1/4 in
Hex Width
9/16 in
Length
1 1/4 in
Width Across Flats
9/16 in
Dia./Thread Size
7/16"-14

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME 18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME 18.16.6
Type
Coupling
Thread Type
Coarse
Pack Size
Small Pack
Material Grade
18-8
Nut Style
Coupling Nut
Fastener Finish
NL-19(SM)
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Thread Style
Fully Threaded

Description

Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish NL-19, Thread Size 7/16 In.-14, Thread Style Fully Threaded, Hex Width 9/16 in, Overall Length 1 1/4 in, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.