Shop RHEEM

40 gal Electric Water Heater, Single, Three Phase 48.3 in H

  • Mfr # ELD40-TB
  • Zoro # G804319459

product price: 
$
2,156.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Commercial / Residential
Commercial
Tank Capacity
40 gal
Phase
Single, Three
Total Watts
12,000 W
Overall Height
48.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELD40-TB
Zoro #
G804319459
UPC #
020352683409
Country of Origin
United States

Dimensions

Overall Height
48.3 in
Overall Length
20 in
Manufacturers Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr
Overall Width
20.3 in
Overall Height - Water Heaters
48.25 in
Tank Diameter
20.25 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr
Overall Depth
20 in

Details

Item
Electric Tank Water Heater
Commercial / Residential
Commercial
Tank Capacity
40 gal
Phase
Single, Three
Total Watts
12,000 W
Includes
Brass Drain Valve
Number of Elements
2
Energy Factor
0.93
Uniform Energy Factor
0.93
Max. Pressure
150 psi
Item - Water Heaters
Electric Commercial Water Heaters
Standards
AHRI Compliant, CSA Certified, Low Lead Compliant, UL Listed
Recovery @ 120 F Rise
10 gph @ 120 Degrees F (Non-Simultaneous Wiring); 20 gph @ 120 Degrees F (Simultaneous Wiring)
Tank Capacity - Plumbing
40 gal
Features
Corrosion Resistant; Designed for Long Life and Top Performance; Energy Efficient Design; Low Lead Compliant; Simultaneous and Non-Simultaneous Wiring
Recovery @ 100 F Rise
12 gph @ 100 Degrees F; 24 gph @ 100 Degrees F
Phase - Water Heaters
Single; Three
Water Connection
3/4 in NPT
Cold Inlet Type
NPT
Market
Commercial
First Hour Rating
55 gal
Automatic Thermostat
Yes
Equivalent BtuH
27,298 BtuH
Hot Outlet Type
NPT
Thermostat Mounting
Surface
Maximum Water Pressure
150 psi
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F
Element Material
Copper, Magnesium Oxide
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Tank Outer Shell Material
Steel
Tank Outer Shell Finish
Porcelain Enamel
Operating Voltage
208V AC
Tank Insulation Material
Polyurethane
Thermal Efficiency
92 %
Power Consumption
8,000 W
Product Type
Electric Tank Water Heater
Included Valves
Drain
Electrical Connection Type
Terminal Block

Description

Electric Tank Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 27,298 BtuH, First Hour Rating 55 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 48.3 in, Power Consumption 8,000 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93, Hot Outlet Size 3/4 in, Hot Outlet Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.