Shop NVENT HOFFMAN
See all product information
Create Account
Intersafe Data Interface Ports for Ether
Mfr # HGF5ETH
Zoro # G804390496
product price:Â
$
591.70
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Thickness
16 ga / 1.5 mm
Color
Black
Configuration
120 VAC GFCI receptacle - RJ45 - 5-amp circuit breaker; - RJ45 - 10-ft. cable / - 120 VAC GFCI receptacle - RJ45 - 5-amp circuit breaker; - RJ45 - 10-ft. cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGF5ETH
- Zoro #
- G804390496
- UPC #
- 783510147839
- Country of Origin
- United States
Dimensions
- Thickness
- 16 ga / 1.5 mm
Details
- Item
- Intersafe Data Interface Ports for Ether
- Material
- Mild Steel
- Finish
- Powder Coated
- Color
- Black
- Configuration
- 120 VAC GFCI receptacle - RJ45 - 5-amp circuit breaker; - RJ45 - 10-ft. cable / - 120 VAC GFCI receptacle - RJ45 - 5-amp circuit breaker; - RJ45 - 10-ft. cable
- Supports Devices Sold By
- Allen-Bradley GE Fanuc Groupe Schneider Siemens Computer peripherals
Description
Intersafe Data Interface Ports for Ether