Terminal Block, Pass-Through, 1 Pole, 30 A, 600 V, 10 AWG, Green, Yellow

  • Mfr # NSYTRP42PE

  • Zoro # G805907358


product price:  $6.55
/ea
Sold in multiples of 50 for $327.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
1
Number of Tiers
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NSYTRP42PE
Zoro #
G805907358
UPC #
-
Country of Origin
Germany

Dimensions

For Minimum Wire Size
24 AWG
For Maximum Wire Size
10 AWG
Strip Length
12 mm
Overall Length
56 mm
Overall Width
6.2 mm
Overall Depth
36.5 mm
Wire Stripping Length
12 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
1
Number of Tiers
1
Current
30 A
Maximum Voltage
600 V
Circuit Protection Type
None
Housing Color
Green, Yellow
Standards
ATEX, CSA, cULus, EAC, GL, IECEx, LR
Material
polyamide 6/6 insulating case
Number of Connections
2
Compatible with Product Type
Special Enclosures
RoHS Compliant
Yes
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polyamide 6/6
UL 94 Flammability Rating
V-0
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Number Of Measurement Input
2
Terminal Block Level
1
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Connection Position
top
Product Name
Linergy TR
Product Compatibility
Spacial enclosures
Dielectric Constant
3.7 at 1 MHz
Device Short Name
TRP
Flame Retardance
V0 0.8 mm UL 94
Nominal Cross Section
4 mm²
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Number Of Terminals
2
Tool Type
disconnection flat screwdriver || connection without tool
Cable Cross Section
0.08-6 mm², solid || 0.2-4 mm², flexible with cable end || 0.08-4 mm², flexible without cable end
Range
Linergy
Dielectric Strength
1000 V IEC 60243-1

Description

Terminal Block, Circuit Protection Type None, Connection Type Push-In, Current Not Applicable, For Minimum Wire Size 24 AWG, For Maximum Wire Size 10 AWG, Housing Color Green, Yellow, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 1.44 in, Overall Length 2.21 in, Overall Width 0.24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.