Shop REED INSTRUMENTS

LightMeter, +/-3%Light ACC", FullSize,

  • Mfr # R1630
  • Zoro # G806170867

product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Includes
Light Meter
Auto Power Off
Yes
Measuring Range
0 to 100,000 Lux, 0 to 9,290 Fc
Battery Type
(4) AAA Batteries
Accuracy
Less Than or Equal To 10,000 Lux (929 Fc): +/-(3.5% rdg.+ 10 dgt) Greater Than10, 000 Lux (929 Fc): +/-(5% rdg.+ 10 dgt)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1630
Zoro #
G806170867
UPC #
800837006080
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA
Manufacturer Warranty Length
1 yr

Details

Item
Light Meter
Includes
Light Meter
Auto Power Off
Yes
Measuring Range
0 to 100,000 Lux, 0 to 9,290 Fc
Battery Type
(4) AAA Batteries
Accuracy
Less Than or Equal To 10,000 Lux (929 Fc): +/-(3.5% rdg.+ 10 dgt) Greater Than10, 000 Lux (929 Fc): +/-(5% rdg.+ 10 dgt)
Display
Enhanced Black Twisted Nematic (EBTN) LCD
Resolution
Lux: 0.1, 1, 10, 100Fc: 0.1, 1, 10
Sensor
Photo Diode with Spectral Response Filter
Peak Hold
No
Data Hold
Yes
Min./Max. Memory
Yes
Data Logging
Yes
Interface
Wireless
Calibration Certificate
Available Separately
Lux Light Level Accuracy
+/-5% rdg + 10 dgt
FC Light Level Accuracy
+/-5% rdg + 10 dgt
Lux Light Level Resolution
0.1 lux
Number of Batteries Required
4
Calibration Certificate Type
Available Separately
Lux Maximum Light Level Measured
100,000 lux
Battery Run Time
50 hr
Body Style
Full Size
FC Maximum Light Level Measured
9,290 fc
Lux Minimum Light Level Measured
0 lux
Digital Display Screen Type
LCD
Batteries Included
Yes
FC Minimum Light Level Measured
0 fc
FC Light Level Resolution
0.1 fc

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-5 Percent rdg + 10 dgt, FC Light Level Resolution 0.1 fc, FC Maximum Light Level Measured 9,290 fc, FC Minimum Light Level Measured 0 fc, Lux Light Level Accuracy +/-5 Percent rdg + 10 dgt, Lux Light Level Resolution 0.1 lux, Lux Maximum Light Level Measured 100,000 lux, Lux Minimum Light Level Measured 0 lux, Maximum Wattage Density Measurement Not Applicable, Minimum Wattage Density Measurement Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.