
#1-72 Socket Head Cap Screw, Button-Head, Black Oxide Alloy Steel, 3/8 in Length, 1000 PK
Mfr # 837891-1000
Zoro # G806348204
product price:Â $189.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
#1-72
Screw Length
3/8 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
837891-1000
Zoro #
G806348204
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#1-72
Screw Length
3/8 in
Drive Size
3/64 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Description
Socket Button Head Cap Screw, 1-72 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.