Shop IDEAL
See all product information
Create Account
Replacement Stripmaster Blades
Mfr # L-5563
Zoro # G806399398
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
45 Series
Number of Blades
1
For Wire/Cable Type
Solid Wire, Stranded Wire
Blade Material
Steel
For Use With
Wire Stripper 45-174
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-5563
- Zoro #
- G806399398
- UPC #
- 783250168491
- Country of Origin
- United States
Dimensions
- Maximum Wire/Cable Diameter
- 16 ga
- Overall Length
- 1 4/5 in
- Wire Rope Length
- 1 4/5 in
Details
- Compatible with Series
- 45 Series
- Number of Blades
- 1
- For Wire/Cable Type
- Solid Wire, Stranded Wire
- Blade Material
- Steel
- For Use With
- Wire Stripper 45-174
- Item
- Wire Stripper Replacement Blades
- Features
- Inner cutting hole, Mil-spec die-type blades
- Compatible with Manufacturer Model Number
- 45-174
- Part Type
- Stripper Replacement Blade
- Compatible Manufacturer Part Number
- 45-174
- Compatible Manufacturer Model Number
- 45-174
- For Use with Mfr. Model Number
- 45-174
- For Use With Mfr. Model Number
- 45-174
- Compatible with Manufacturer Model No.
- 45-174
- Compatible with Mfr. Model No.
- 45-174
- For Use with Mfr Model Number
- 45-174
- Compatible Pump Manufacturer Part Number
- 45-174
- Compatible Mfr. Model Number
- 45-174
- For Manufacturer Part Number
- 45-174
- Compatible with Mfr. Model Number
- 45-174
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, For Use With Wire Stripper 45-174, Compatible with Grainger Part Number 10F576, Compatible with Manufacturer Model Number 45-174, Compatible with Series 45 Series, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 16 ga, Overall Length 1 4/5 in