Shop SESAMEE
See all product information
Create Account
Combination Padlock, 4 Numbers
- Mfr # K0437
- Zoro # G806427169
product price:Â
$
37.79
/ea
Key Features
Dial Location
Bottom
Shackle Material
Steel
Number of Locks in Pack
1
Horizontal Shackle Clearance
2 1/4 in
Body Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0437
- Zoro #
- G806427169
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Body Width
- 2 in
- Body Height
- 1 11/16 in
- Shackle Diameter
- 5/16 in
- Body Thickness
- 45/64 in
- Fits Chest Size
- 10,000 Possible Combinations, All Brass Internal Locking Mechanism, Automatic "0000" Stop, Set-Your-Own 4-Digit Combination, Tough Heel and Toe Lever Locking System
Details
- Dial Location
- Bottom
- Shackle Material
- Steel
- Number of Locks in Pack
- 1
- Item
- Combination Padlock
- Horizontal Shackle Clearance
- 2 1/4 in
- Combination Style
- Dial
- Vertical Shackle Clearance
- 2 1/4 in
- Shackle Finish
- Chrome Plated
- Features
- 10,000 Possible Combinations, All Brass Internal Locking Mechanism, Automatic "0000" Stop, Set-Your-Own 4-Digit Combination, Tough Heel and Toe Lever Locking System
- Lock Body Material
- Brass
- Combination Type
- Resettable
- Number of Digits
- Four Numbers
- Combination Setting Type
- Resettable
- Lock Body Finish
- Unfinished
- Dial Number of Combination Digits
- 4
Description
Combination Padlock, Body Height 1 11/16 in, Body Thickness 45/64 in, Body Width 2 in, Dial Location Bottom, Shackle Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.