Shop IRONCLAD PERFORMANCE WEAR

Mechanics Gloves, Full Finger, ANSI, L, PR

  • Mfr # IEX-HZiWP-04-L

  • Zoro # G806430008


product price: 
$
26.89
/pr

Key Features

Palm Material
Synthetic Leather
Standards
ANSI, EN 388
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
High-Visibility Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-HZiWP-04-L
Zoro #
G806430008
UPC #
696511881643
Country of Origin
Indonesia
Item
Mechanics Gloves
Palm Material
Synthetic Leather
Standards
ANSI, EN 388
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
High-Visibility Yellow
ANSI/ISEA Cut Level
A2
Hand Protection Style
Glove
Series
COMMAND IEX-HZIWP
Finger Coverage
Full Finger
EN 388 Rating
2232XP
ANSI/ISEA Abrasion Level
3
Glove Back Material
Thermoplastic Rubber
Palm Style
Padded
ANSI/ISEA Impact Level
1
ANSI/ISEA Puncture Force
87 N
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
693 g
Glove Features
Touchscreen Compatible, Reinforced Thumb Crotch, Waterproof
Glove Liner Material
Polyester
Includes Reinforced Thumb Crotch
Yes
Finger Style
Full Finger
Cut-Resistance Coverage
Palm and Fingers
Glove Construction
Cut and Sewn
Sold As
Pair
Glove Back Color
Orange/Yellow
Oil-Resistant
No
Knuckle Protection Material
TPR
Glove Insulation Material
Fleece
Reflective Backing
Yes
Pairs per Package
12
High-Visibility Features
High-Visibility Backing and Fingers
Silicone-Free
No
Impact Protection Style
Low-Profile
Cuff Style
Hook-and-Loop
Vibration Dampening Method
Padding
Includes Double Palm
Yes

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Palm and Fingers, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR Level 1, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester

Ratings & reviews