Shop IRONCLAD PERFORMANCE WEAR

Leather Gloves, Goatskin, Hook-and-Loop Cuff, Keystone Thumb, Full Finger, Tan / Black, 3XL, 1 PR

  • Mfr # RWCC-07-XXXL
  • Zoro # G806430046

product price: 
$
49.15
/pr

Key Features

Color
Tan / Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWCC-07-XXXL
Zoro #
G806430046
UPC #
696511873679
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Size- Numeric
12
Size- Alpha
3XL
Glove Length
12 11/16 in

Details

Item
Leather Gloves
Color
Tan / Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A2
Leather Glove Style
Leather Palm Knit
Leather Palm Process
Grain
Insulated
Yes
Lining Material
Polyester
Palm Material
Leather
Sold As
Pair
Stitching Material
Nylon
Glove Features
Touchscreen Compatible, Padded Knuckles, Waterproof
Glove Back Material
Goatskin
Knuckle Protection Material
TPR
Standards
ANSI, EN 388
Maximum Temperature
5 Degrees F
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
Glove Insulation Weight
110 g
Cuff Material
Neoprene
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Pairs Per Package
1
Cuff Color
Black
Glove Back Color
Black
Glove Construction
Cut and Sewn
Glove Insulation Material
Fiberfill
Minimum Temperature
20 Degrees F
ANSI/ISEA Abrasion Cycles
3,915
Message
No
ANSI/ISEA Cut Load
724 g
Palm Color
Tan
Leather Coverage Style
Leather Palm
EN 388 Rating
2122B
Palm Style
Single Layer
Cut-Resistance Coverage
Palm Side
Temp. Range
9 3/5 in
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 5 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, EN 388, Glove Length 12 11/16 in, Message No, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fiberfill

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products