Leather Drivers Gloves, Cut Level A1 , S (7) 1 PR

  • Mfr # RWDi-02-S
  • Zoro # G806430145
product price: 
$
31.99
/pr

Key Features

ANSI/ISEA Cut Level
A1
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Length
9 11/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWDi-02-S
Zoro #
G806430145
UPC #
696511873327
Country of Origin
Indonesia

Dimensions

Glove Size
S (7)
Glove Length
9 11/32 in
Size - Numeric
7
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
ANSI/ISEA Cut Level
A1
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
289 g
Glove Construction
Cut and Sewn
Sold As
Pair
Finger Coverage
Full Finger
Hand Protection Style
Glove
Palm Material
Leather
Insulated
Yes
Glove Back Material
Goatskin
Glove Insulation Material
Fiberfill
Knuckle Protection Material
TPR
Glove Lining Material
Polyester
Standards
ANSI, EN 388
Leather Palm Process
Grain
Thumb Style
Keystone
Maximum Temperature
30 Degrees F
Glove Features
Pull Strap, Padded Knuckles
Leather Glove Style
Leather Palm Knit
Leather Grade
Premium
Fabric Weight
110 g
Cuff Color
Tan
EN 388 Rating
2122A
Stitching Material
Nylon
Impact Protection Style
Standard
Oil-Resistant
No
ANSI/ISEA Cut Load
289 g
Cuff Material
Leather
Pairs per Package
1
Glove Back Color
Tan
Includes Reinforced Thumb Crotch
No
Minimum Temperature
30 Degrees F
ANSI/ISEA Abrasion Cycles
3,227
Cut-Resistance Coverage
Palm Side
Palm Color
Tan
Leather Coverage Style
Leather Palm
Glove Hand Style
Left and Right
Palm Style
Single Layer
Message
No
Glove Insulation Weight
110 g
Glove Liner Material
Polyester

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 30 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, EN 388, Glove Length 9 11/32 in, Message No, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fiberfill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.