Shop SMITH BEARING
See all product information
Create Account
Double Sealed Cam Follower, Flat Stud, 2 in Dia, 1 in Wd, 1/2 in Bore Dia
- Mfr # YR-2-X-U
- Zoro # G806458484
product price:Â
$
91.75
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Face Design
Plain
Closure
Double Sealed
Roller Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR-2-X-U
- Zoro #
- G806458484
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Roller Diameter
- 2 in
- Roller Width
- 1 in
- Bore Diameter
- 1/2 in
- Overall Length
- 1 1/16 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Cam Follower, Bore Diameter 1/2 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 1/16 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 1 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Material Steel, Bearing Type Needle Roller, Features Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial