
Pet Waste Stand, Indoor/Outdoor
Mfr # 2129S
Zoro # G806598548
product price:Â $431.99
/ea
Free Shipping & Returns
Key Features
Capacity
800 Roll Bags
Width
14
Height
37
Color
Green
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2129S
Zoro #
G806598548
UPC #
850022671395
Country of Origin
China
Dimensions
Width
14
Height
37
Details
Capacity
800 Roll Bags
Color
Green
Item
Pet Waste Stand
Material
Galvanized Steel
Container Shape
Rectangle
Includes
(1) Pet Waste Stand
Description
Pet Waste Stand,Indoor/Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.