Shop 3M
See all product information
Create Account
Hook-and-Loop Fastener, Acrylic, 30 ft, 1/2 in W, Black
Mfr # SJ3550CF
Zoro # G806624971
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic
Shear Strength
20.9 lbf/sq in
Width
1/2 in
Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJ3550CF
- Zoro #
- G806624971
- UPC #
- -
- Country of Origin
- United States
- Item
- Hook-and-Loop Fastener
- Hook and Loop Type
- Self-Mating
- Adhesive Type
- Acrylic
- Shear Strength
- 20.9 lbf/sq in
- Hook and Loop Shape
- Roll
- Color
- Black
- Flame Retardant
- No
- Characteristics
- Pressure Sensitive
- Peel Strength
- 2.3 lbf/sq in
- Cycle Life
- 1,000
- Hook-and-Loop Type
- Self-Mating
- Profile
- Standard
- For Materials
- Plastic, Metal, Painted Surfaces, Glass, Wood
- Product Type
- Hook-and-Loop Fastener
- For Location
- Indoor/Outdoor
- Operating Temperature - Maximum
- 220 Degrees F
- Bonding Type
- Adhesive
- Bonding Method
- Pressure
- Shape
- Roll
- Count
- 1
- Operating Temperature - Minimum
- -20 Degrees F
- Resistance Properties
- Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
- Material
- Polyolefin
- Standards
- ASTM D897-08, ISO 29862:2007
Description
Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Roll, Length 30 ft, Width 1/2 in, Dot Dia. Not Applicable, Color Black, Flame Retardant No, Shear Strength 20.9 lbf/sq in, Adhesive Type Acrylic, Characteristics Pressure Sensitive