Shop DINEX
See all product information
Create Account
Disp Tumbler Lid, 9.5 oz-12 oz, PK1000
- Mfr # DX11988714
- Zoro # G806878725
product price:Â
$
77.99
/pk of 1000, $0.08/ea
Key Features
Material
Polystyrene
Capacity
9.5 oz, 10 oz, 12 oz
Color
Translucent
Diameter
3 in
Recyclable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX11988714
- Zoro #
- G806878725
- UPC #
- 753806042407
- Country of Origin
- United States
Dimensions
- Diameter
- 3 in
Details
- Item
- Disposable Tumbler Lid
- Material
- Polystyrene
- Capacity
- 9.5 oz, 10 oz, 12 oz
- Color
- Translucent
- Recyclable
- Yes
- BPI Certified
- No
- Bio-Based
- No
- USDA Certified Bio-based Products
- No
- Compostable
- Not Compostable
- Vented
- No
- SFI Certified
- No
- Compatible Manufacturer Cup Part Number
- 5512, 950CP/GET 8810
- Standards
- NSF Certified
- Maximum Capacity
- 12 oz
- Reclosable
- Yes
- Specific Material
- Polystyrene
- Maximum Cup Capacity
- 12 oz
- Minimum Cup Capacity
- 9.5 oz
- FSC Certified
- No
Description
Disposable Tumbler Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 5512, 950CP/GET 8810, Compostable Not Compostable, Diameter 3 in, FSC Certified No, Height Not Applicable, Material Polystyrene, Maximum Cup Capacity 12 oz, Reclosable Yes, Recyclable Yes, SFI Certified No, Standards NSF Certified, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number Not Applicable, Capacity 9.5 oz, 10 oz, 12 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.