This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OVL15B1
- Zoro #
- G806878732
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Thermal Overload Relay
- Minimum Overload Relay Current Setting
- 10 A
- Maximum Overload Relay Current Setting
- 15 A
- Overload Protection Type
- Thermal
- Maximum Voltage Rating
- 690 V
- Standards
- UL, CSA
- Trip Clss
- 10
Description
Bimetallic,10 - 15 A