Shop ARIAT

Men's Western Boot, 11 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G806879005


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G806879005
UPC #
889359266561
Country of Origin
Viet Nam

Dimensions

Size
11
Width
EE
Height
10 in
Heel Height
1 in
Boot Height
10 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
11

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Outsole Color
Black
Shank Material
Nylon
Midsole Material
EVA
Lugs
Rubber
Puncture Resistant Insole
No
Toe Shape
Square
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Closure Type
Pull-On
Heel Style
Defined Heel
Metatarsal Guard
Internal
Last Number or Name
Groundbreaker Met - 10020063
Chemical Resisting Sole
Yes
Heat Resistant
Yes
Completely Non Metallic
No
Footwear Shank Type
Nylon
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Footwear Construction Type
Cemented
Upper Material Description
Suede
Insulated
No
Wide Toe Cap
Yes
Slip Resistant
Yes
Upper Color
Brown
Conductive
No
Resists
Oils, Slips
Footwear Style
Western Boot
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Insulation Type
None
Non-Marking Upper
Yes
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
No
Footwear Construction
Cemented
For Outdoor Traction
Yes
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Footwear Shank
Yes
Insole System
Rebound
CSA Footwear Standard
No Puncture Protection
Electrical Hazard Rated
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Removable Insole
Yes
Toe Style
Square Toe
Non-Marking Sole
Yes
Outsole Technology
Duratread(TM)
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Upper Boot Material
Leather; Suede
Footwear Closure Type
Pull On
Insole Color
Black/Green
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Toe Cap Material
Steel
Insole Technology
Rebounding
Construction
Cemented
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.84
Style Family
Western Boot
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard System
Poron(R) XRD(R)
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
CSA Standards Met
No Puncture-Resistant Sole
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Suede
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.