Shop ARIAT

Men's Western Boot, 9 1/2 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G806879029


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G806879029
UPC #
889359266400
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
D
Height
10 in
Boot Height
10 in
Heel Height
1 in
Footwear Width
D
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Construction
Cemented
Metal Chip Resisting Sole
No
Waterproof Type
None
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Midsole Material
EVA
Non-Marking Sole
Yes
Liner Material
Mesh
Puncture Resistant Insole
No
Toe Shape
Square
Insole Material
Polyurethane
Upper Boot Material
Leather; Suede
Lugs
Rubber
Static Dissipative
No
Conductive
No
Footwear Style
Western Boot
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Last Number or Name
Groundbreaker Met - 10020063
Outsole Color
Black
Heel Style
Defined Heel
Insole System
Rebound
Toe Style
Square Toe
Footwear Construction Type
Cemented
Outsole Technology
Duratread(TM)
Upper Color
Brown
Non Metallic Upper
Yes
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Upper Material Description
Suede
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Slip Resistant
Yes
Shank Material
Nylon
Footwear Shank
Yes
Wide Toe Cap
Yes
Footwear Closure Type
Pull On
Removable Insole
Yes
Heat Resistant
Yes
Closure Type
Pull-On
Footwear Shank Type
Nylon
Standards
ASTM F2413-11
Insulation Type
None
Completely Non Metallic
No
Resists
Oils, Slips
Insole Color
Black/Green
Insulated
No
For Outdoor Traction
Yes
Footwear Sole Pattern
Exclusive Design
Non-Marking Upper
Yes
CSA Footwear Standard
No Puncture Protection
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Chain Saw Cut Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Chemical Resisting Sole
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - SATRA Heel - Dry
0.72
Heel Definition
Defined Heel
Style Family
Western Boot
Construction
Cemented
Insole Technology
Rebounding
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Closure
Pull On
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - Mark II - Wet
0.84
Upper Material (PRINT)
Leather, Suede
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Outsole Technology (PRINT)
Duratread(TM)
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.