
Blind Rivet, Countersunk Head, 5/32 in Dia., Aluminum Body, 500 PK
Mfr # ACA-56
Zoro # G806888311
product price:Â $28.69
/pk 500, $0.06/eaKey Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
5/32 in
Grip Range
.251-.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ACA-56
Zoro #
G806888311
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
5/32 in
Details
Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.251-.375 in
System of Measurement
Inch
Description
ACA-56 Goebel Open End Blind Rivet, 5/32, .156 Diameter [.251-.375 Grip Range], Countersunk Head Aluminum/Aluminum, Plain Finish Rohs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.