Shop ARIAT

Men's Western Boot, 11 1/2 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G806898259


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G806898259
UPC #
889359266578
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Footwear Construction
Cemented
Insole Material
Polyurethane
Chemical Resisting Sole
Yes
Closure Type
Pull-On
Insole Color
Black/Green
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Footwear Closure Type
Pull On
Toe Style
Square Toe
Metal Chip Resisting Sole
No
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Static Dissipative
No
Slip Resistant
Yes
Midsole Material
EVA
Upper Color
Brown
Chain Saw Cut Resistant
No
Lugs
Rubber
Predominant Footwear Color
Brown
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Resists
Oils, Slips
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Last Number or Name
Groundbreaker Met - 10020063
Puncture Resistant Insole
No
Heel Style
Defined Heel
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Upper Material Description
Suede
Upper Boot Material
Leather; Suede
Ninety Degree Heel
Yes
Outsole Color
Black
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Insole System
Rebound
Insulated
No
Footwear Sole Pattern
Exclusive Design
Toe Shape
Square
Conductive
No
Standards
ASTM F2413-11
Outsole Technology
Duratread(TM)
Waterproof Type
None
Removable Insole
Yes
Heat Resistant
Yes
Insulation Type
None
Shank Material
Nylon
Footwear Style
Western Boot
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Metatarsal Guard
Internal
Footwear Shank
Yes
Wide Toe Cap
Yes
Toe Cap Material
Steel
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Maximum Heat Rating
572 Degrees F
Metatarsal Guard System
Poron(R) XRD(R)
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.69
Style Family
Western Boot
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Rebounding
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Heel Definition
Defined Heel
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Upper Material (PRINT)
Leather, Suede
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.