Shop ZORO SELECT

Carbon Steel Rectangular Bar, 6' L, 3/8" W

  • Mfr # 18f.188x.375-72

  • Zoro # G806904691


product price:  $20.99
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Fabrication
Cold Rolled
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18f.188x.375-72
Zoro #
G806904691
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Overall Width
3/8 in
Width Tolerance
0 in/-0.003 in
Overall Length
6 ft
Thickness
0.19 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Fabrication
Cold Rolled
Shape
Rectangular
Brinell Hardness
70 BHN
Tensile Strength
80,000 psi
Material Grade
1018
Yield Strength
54,000 psi
System of Measurement
Inch
Machinability
78 %
Mechanical Finish
Polished
Tolerance Rating
Standard
Heat Treatment
Case-Hardened
Rockwell Hardness
39 HRC
Heat Treatable
Heat Treatable
Thickness Tolerance
0 in/-0.003 in
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance 0 in/-0.003 in, Overall Length 6 ft, Overall Width 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.