Shop ZORO SELECT

Disposable Hot Cup, 4 oz, White, PK1000

  • Mfr # BWKWHT4HCUP
  • Zoro # G807056030

product price: 
$
34.19
/pk of 1000, $0.03/ea

Key Features

Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Polycoated Paper
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKWHT4HCUP
Zoro #
G807056030
UPC #
10749507978463
Country of Origin
China

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
4 oz
Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Polycoated Paper
Capacity
4 oz
Color
White
Bio-Based
No
Number of Cups per sleeve
20
Weight
Medium-Weight
Compostable
Not Compostable
FSC Certified
No
Item Weight
Medium-Weight
Individually Wrapped or Unwrapped
Unwrapped
Maximum Capacity
4 oz
Wrapped or Unwrapped
Unwrapped
Pattern
Patternless
Coating or Lining
Poly-Lined
Hot or Cold Cup
Hot Cup
Recyclable
No
BPI Certified
No
Number of Cups Included
1,000
USDA Certified Bio-based Products
No
SFI Certified
No
Material Type
Paper
Cup Type
Hot Cup
Color Family
White
Type
Hot Cup

Description

Warm up with a toasty beverage in a convenient, disposable paper cup. These low-cost cups are poly-lined to help resist heat and prevent leaks. Thick rim is great for gripping and sipping. They are perfect for serving coffee, tea, and other hot beverages on the go. Compatible with Boardwalk® Hot Cup Lids for an even more secure and portable beverage.
  • • Perfect for serving coffee, tea, and other hot beverages on the go.
  • • Poly-lined to help resist heat and prevent leaks.
  • • Boardwalk® Hot Cup Lids available for 4 oz to 20 oz hot cups.
  • • Thick rim for sipping and gripping.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.