Magnetic Stirrer, 30 W, Plate 11.8 in W

  • Mfr # IPS7101-50-E

  • Zoro # G807101372


product price:  $1,257.99
/ea
Free Shipping & Returns

Key Features

Includes Timer
Yes
Variable Speed
Yes
Plate Material
Ceramic
Watts
30 W
Overall Length
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPS7101-50-E
Zoro #
G807101372
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 3/4 in
Overall Height
3 1/2 in
Overall Width
11 3/4 in
Plate Width
11 3/4 in
Plate Length
11 3/4 in

Details

Item
Magnetic Stirrer
Includes Timer
Yes
Variable Speed
Yes
Plate Material
Ceramic
Watts
30 W
Voltage
115V
Load Capacity - Metric
189 L
Display
Digital
Speed Range
50 to 1500 rpm
Load Capacity - English
13.2 gal
Product Type
Magnetic Stirrer
Plug Style - Lab Equipment
European
Number of Stirring Positions
1
Plate Shape
Rectangular
Wattage
30 W
Weight
11 lb
Plug Style
European
Display Type
Digital
Speed Setting
Variable Speed
Maximum Speed
1,500 RPM
Minimum Speed
50 RPM
Stirring Position Capacity
50 L

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 11 3/4 in, Plate Width 11 3/4 in, Plate Material Ceramic, Load Capacity - Metric 189 L, Speed Range 50 to 1500 rpm, Number of Stirring Positions 1, Voltage 115V, Display Digital, Watts 30 W, Includes Timer Yes, Overall Height 3 1/2 in, Overall Length 16 3/4 in, Overall Width 11 3/4 in, Plug Style - Lab Equipment European, Variable Speed Yes, Load Capacity - English 13.2 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.