Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051386099
- Zoro # G807111197
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Application
High Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Features
Excellent Melting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux, Very Fast Wetting Even on Difficult Surfaces, as Dirty and Oxidized Materials
Melting Temperature (Minimum)
422 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0051386099
- Zoro #
- G807111197
- UPC #
- 037103351784
- Country of Origin
- Japan
- Item
- Solder Wire
- Application
- High Soldering Temperature
- Standards
- RoHS Compliant
- Container Type
- Spool
- Features
- Excellent Melting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux, Very Fast Wetting Even on Difficult Surfaces, as Dirty and Oxidized Materials
- Melting Temperature (Minimum)
- 422 Degrees F
- Flux Classification
- ROM1
- Solder Series
- SAC M1
- Weight
- 500 g
- For Joining
- Metal
- Melting Temperature (Maximum)
- 430 Degrees F
- Form
- Flux-Cored Wire
- Material Composition
- 96.5% Tin, 3% Silver, 0.5% Copper
- Flux Type
- No-Clean
- Flux Requirement
- Contains Flux Core
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 96.5 Percent Tin, 3 Percent Silver, 0.5 Percent Copper, Wire Diameter 1.6 mm, Weight 500 g, Melting Temperature (Minimum) 422 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Flux Type No-Clean, Flux Classification ROM1, Solder Series SAC M1, For Joining Metal, Application High Soldering Temperature, Container Type Spool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.