4 Mount Holes, Square, Flange Mount Bearing, Radial Ball, 1/2 in Dia, Cast Iron, Set Screw Locking

  • Mfr # SF-8

  • Zoro # G8073326


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SF-8
Zoro #
G8073326
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Size
3/8 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
2-1/8 in
Overall Length
3 in
Overall Width
1-1/64 in
Overall Height
3 in
Flange Thickness
7/16 in
Dimension N
1/2 in
Dimension D
15/16 in
Dimension H
1 9/32 in
Dimension L
1 3/16 in
Dimension G
11/32 in
Dimension J
2 5/16 in
Dimension B
2 1/8 in
Dimension C
7/16 in
Dimension E
1 9/32 in
Dimension M
23/32 in
Dimension F
13/32 in
Dimension A
3 in
Back Side to Center Width
0.656 in
Mounting Bolt Size
3/8 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Height
2 1/8 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Alloy Steel
Series
SF
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Static Load Capacity
1,444 lb
Dynamic Load Capacity
2,611 lbf
Includes
Set Screw
Maximum Temperature
220 Degrees F
Lubricant Material
NLGI #2 Equivalent
Included Bearing
UCW 201-8
Closure
Double Sealed
Seal Material
Felt
Maximum Speed
7,300 RPM
Bore Type
Cylindrical
Bearing Material Grade
52100
Self Lubricating Bearing
No
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Rolling Element Rows
1
Minimum Temperature
-20 Degrees F
Housing Material Finish
Black Oxide
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
1,444 lbf
Seal Type
Contact
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.656 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCW 201-8, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2 1/8 in, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.