This item is Discontinued.

Zoro Select Disp Cutlery Set, BK, Med Weight, PK250 BWKFKTNSMWPSBLA

This item is Discontinued.

Zoro Select

Disp Cutlery Set, BK, Med Weight, PK250 (Discontinued)

Mfr # BWKFKTNSMWPSBLA
Zoro # G807454560
UPC # 10749507978111
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKFKTNSMWPSBLA
Zoro #
G807454560
UPC #
10749507978111
Country of Origin
China

Dimensions

Length
6.97 in

Details

Disposable Cutlery Grouping
Condiment; Fork; Knife; Napkin; Teaspoon
Disposable Foodware Color
Black
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Material
Polystyrene
Pack Count
250
Color
Black
Packs per Case
6
Item
Disposable Cutlery Set
Set Contents
Fork, Knife, Napkin, Pepper, Salt, Spoon
Compostable
Not Compostable
Weight
Medium-Weight
SFI Certified
No
Recyclable
No
Item Weight
Medium-Weight
BPI Certified
No
Product Type
Cutlery Sets
Wrapped or Unwrapped
Wrapped
USDA Certified Bio-based Products
No
Disposable Utensil Type
Cutlery Sets
FSC Certified
No
Specific Material
Polystyrene
Bio-Based
No
Cutlery Type
Fork, Knife, Napkin, Pepper, Salt, Spoon

Description

Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color Black, Compostable Not Compostable, Material Polystyrene, Product Series Not Applicable, Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Pack Count 250, Packs per Case 6, Set Contents Fork, Knife, Napkin, Pepper, Salt, Spoon, SFI Certified No, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.