Shop HEXARMOR

LT400G, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Gray, Hi Vis Frame, Frameless

  • Mfr # 11-28002-02

  • Zoro # G807630438


product price: 
$
10.49
/ea

Key Features

Lens Color
Gray
Frame Type
Frameless
Frame Color
Gray, Hi Vis
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-28002-02
Zoro #
G807630438
UPC #
810001799922
Country of Origin
Germany
Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Gray, Hi Vis
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
Yes
Series
LT400G
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Metal Detectable
No
Gender
Unisex
Includes
Polybag
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Photochromatic Lens
No
Dielectric Protection
Yes
Eye Socket Lining Material
Foam
Includes Padded Arms
No
Includes Anti-Fog Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Visible Light Scale Protection
L0
Includes Brow Lining
No
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Arm Color
Charcoal
Includes Eye Socket Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Includes No Lens Coatings
No
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
No
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Includes Reader Lens
Reader Lens Not Included
Lining Location
Eye Socket
Arm Material
POM
Frame Features
Dielectric, Vented
Nose Bridge Material
Polycarbonate
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series LT400G, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Hard Coat, TruShield(R), Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Not Applicable, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.