Shop BDG
See all product information
Create Account
Disposable Gloves, 5 mil Palm, Tripolymer, Powder-Free, XL, 100 PK, Blue
Mfr # 99-1-6350-XL
Zoro # G807630643
product price:Â
$
18.99
/pk of 100, $0.19/ea
Key Features
Color
Blue
Material
Tripolymer
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-6350-XL
- Zoro #
- G807630643
- UPC #
- 063344439271
- Country of Origin
- Sri Lanka
Dimensions
- Size
- XL
- Palm Thickness
- 5 mil
- Length
- 9 1/2 in
- Cuff Thickness
- 5 mil
- Finger Thickness
- 5 mil
- Size- Alpha
- XL
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Tripolymer, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN1186, EN374-1, EN374-2, EN374-5, FDA 21 CFR 177.2600