This item is Discontinued.
This item is Discontinued.
Disposable Gloves, 5 mil Palm, 100 PK (Discontinued)
Mfr #
99-1-6350-X2L
Zoro #
G807630650
UPC # 063344439318
Country of Origin Sri Lanka
Category Disposable Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-6350-X2L
- Zoro #
- G807630650
- UPC #
- 063344439318
- Country of Origin
- Sri Lanka
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Tripolymer
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Chemical-Resistant, Food-Grade
- Standards
- EN1186, EN374-1, EN374-2, EN374-5, FDA 21 CFR 177.2600
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Grain
- Acceptable Quality Level (AQL)
- 1.5
- Features
- Ambidextrous
- ISO Class
- ISO 1
- Color Family
- Blue
- Glove Treatments
- Powder-Free
- Texture Location
- Full
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- Anti-Static
- Anti-Static Not Included
- Accelerator-Free
- Contains Accelerators
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Silicone-Free
- Silicone-Free
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Texture (Location)
- Grain ( Full )
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Features Ambidextrous, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Tripolymer, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN1186, EN374-1, EN374-2, EN374-5, FDA 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Grain