Shop DUSTLESS TECHNOLOGIES
See all product information
Create Account
Squeegee Dustless Slurry, 1.5in
- Mfr # H0131
- Zoro # G807685063
product price:Â
$
95.15
/ea
Key Features
Color
Black/Silver
Material
ABS Plastic
Length
9
Width
14
Height
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0131
- Zoro #
- G807685063
- UPC #
- 617450801318
- Country of Origin
- China
- Color
- Black/Silver
- Material
- ABS Plastic
- Item
- Squeegee Dustless Slurry, 1.5 in
- Includes
- (1) Squeegee Floor Tool
- Features
- Wide opening with squeegee for picking up wet material.
- For Use With
- H0904, H0901 Dustless Slurry Vacuum and fits Wand H0134
Description
Squeegee Dustless Slurry, 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.