Shop LOVIBOND
See all product information
Create Account
Water Testing Solution, 500 mL, 500PK
Mfr # T-CAL TURBIDITY STANDARD, 100 NTU
Zoro # G807713896
product price:Â
$
134.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
For Use With
Turbidimeter
Type
Turbidity
Range
10 pH
Shelf Life
24 mo
Features
Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-CAL TURBIDITY STANDARD, 100 NTU
- Zoro #
- G807713896
- UPC #
- -
- Country of Origin
- Italy
- Item
- Water Testing Solution
- For Use With
- Turbidimeter
- Type
- Turbidity
- Range
- 10 pH
- Shelf Life
- 24 mo
- Features
- Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
- Volume
- 500 mL
- Sub-Category
- Standard
- Standards
- EPA, ISO
- Container
- 500 mL
- Product Type
- Water Testing
- Compatible Product Type
- Turbidimeter
- REMOVE - Previous PI Node
- Calibration Solutions
Description
Water Testing Solution, Shelf Life 24 mo, Standards EPA, ISO, Package Quantity 500