Shop IRON AGE
See all product information
Create Account
5 Mens Brown Comp Toe 11 in Moc Toe Wat, Brown, 7.5W, 12
- Mfr # IA5093
- Zoro # G807844439
product price:Â
$
163.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Footwear Width
12
Height
5
Upper Boot Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IA5093
- Zoro #
- G807844439
- UPC #
- 690774581043
- Country of Origin
- China
- Item
- Mens Brown Comp Toe 11 in Moc Toe Wat
- Color
- Brown
- Upper Boot Material
- Leather
Description
Mens Brown Comp Toe 11 in Moc Toe Wat, 1 Pair