Overhead Light, Screw In, LED, 19500lm
- Mfr # T60150W45
- Zoro # G807844880
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Includes
Extended Whip, Spring Loaded Quick Mount Hook
Standards
cULus Listed
Power Source
Corded
Overall Height
12.7 in
Switch Type
No Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T60150W45
- Zoro #
- G807844880
- UPC #
- 032886730788
- Country of Origin
- China
- Item
- Overhead Light
- Includes
- Extended Whip, Spring Loaded Quick Mount Hook
- Standards
- cULus Listed
- Power Source
- Corded
- Switch Type
- No Switch
- IP Rating
- Not Rated
- NEMA Plug Configuration
- 5-15P
- Lighting Technology
- LED
- Bulb Base Type
- Screw In
- Bulb Spacing
- 9 ft
- Includes Bulb
- Yes
- Operating Voltage
- 120 to 277V AC
- Color Temperature
- 5000K
- Maximum Brightness
- 19,500 lm
- Brightness Levels
- 19,500 lm
- Color Rendering Index
- Not Rated
- Hazardous Location Specification
- Not Rated
- Number of Bulb Fixtures
- 1
- Mount Type
- Hook
- Plug Type
- Straight Blade
- Job Light Type
- LED Overhead
- Wattage
- 150 W
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Overall Height
- 12.7 in
- Overall Depth
- 17.91 in
- Head Diameter
- 6.5 in
- Power Cord Length
- 45 ft
- String Overall Length
- 1 ft
Description
Overhead Light, Bulb Base Type Screw In, Bulb Spacing 9 ft, Color Temperature 5000K, Head Diameter 6.5 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 19,500 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120 to 277V AC, Overall Depth 17.91 in, Overall Height 12.7 in, Power Cord Length 45 ft, String Overall Length 1 ft, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.