PreFabOhdLantern, Screw In, LED, 7600lm
- Mfr # T90060
- Zoro # G807844897
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Steel Strain Relief Connectors
Standards
ETL Listed
Features
1/2 in Threaded Hub for Southwire Fittings, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip for Low Profile
Power Source
Corded
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T90060
- Zoro #
- G807844897
- UPC #
- 032886286100
- Country of Origin
- China
- Item
- Overhead Lantern
- Includes
- (2) Steel Strain Relief Connectors
- Standards
- ETL Listed
- Features
- 1/2 in Threaded Hub for Southwire Fittings, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip for Low Profile
- Power Source
- Corded
- Lighting Technology
- LED
- Switch Type
- No Switch
- IP Rating
- Not Rated
- For Location
- Outdoor
- Maximum Brightness
- 7,600 lm
- Color Temperature
- 5000K
- Mount Type
- Hook
- Brightness Levels
- 7,600 lm
- Operating Voltage
- 120 to 277V AC
- Bulb Base Type
- Screw In
- Job Light Type
- Prefab LED Overhead
- Hazardous Location Specification
- Not Rated
- Wattage
- 60 W
- Number of Bulb Fixtures
- 1
- Color Rendering Index
- Not Rated
- Includes Bulb
- Yes
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Overall Height
- 10.44 in
- Overall Width
- 6.5 in
- Overall Depth
- 13.44 in
- Head Diameter
- 10.44 in
- Fits Chest Size
- 1/2 in Threaded Hub for Southwire Fittings, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip for Low Profile
Description
Overhead Lantern, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 10.44 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 7,600 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120 to 277V AC, Overall Depth 13.44 in, Overall Height 10.44 in, Power Cord Length Not Applicable, String Overall Length Not Applicable, Switch Type No Switch, Wattage 60 W, Color Rendering Index Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.