This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C03000262000M
- Zoro #
- G807867568
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 in
- Outside Dia.
- 0.3 in
- Wire Dia.
- 0.026 in
- Compressed Length
- 0.8 in
- Inside Diameter
- 0.25 in
- Free Length
- 2 in
- Wire Diameter
- 0.03 in
- Outside Diameter
- 0.3 in
- Compatible Rod Size
- 1/4 in
Details
- Material
- Spring Wire
- Spring Rate
- 2.6 lb/in
- Color
- Gray
- Item
- Compression Spring
- Wire Type
- Round
- Meets/Exceeds
- AMS 5112, ASTM A228
- Finish
- Oil
- End Type
- Closed, Ground
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Standards
- AMS 5112, ASTM A228
- Spring Shape
- Cylindrical
- Shell Material
- Spring Wire
Description
Compression Spring Music Wire,Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.