Concealed Hinge, Zamac/Steel Material, PR

  • Mfr # 103CUS26D

  • Zoro # G807877574


product price:  $31.29
/pr

Key Features

Material
Zamac/Steel
Finish
Satin Chrome
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103CUS26D
Zoro #
G807877574
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1/2 in
Frame Leaf Height
1 1/2 in
Frame Leaf Thickness
0.594 in
Door Leaf Width
1/2 in
Door Leaf Height
1 1/2 in
Door Leaf Thickness
0.594 in
Required Door Thickness
3/4 in
Door Thickness - Minimum
1 in
Overall Width
1 3/8 in
Door Thickness - Maximum
3/4 in

Details

Item
Concealed Hinge
Material
Zamac/Steel
Finish
Satin Chrome
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
2
Orientation
Non Handed
Corners
Rounded
Pin Material
Steel
Pin Type
Nonremovable
Standards
REACH Compliant, RoHS Compliant
Hardware
Included
Mounting
Full Mortise
Holes
With
Removable Pin
No
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
2
Corner Type
Round
Mounting Style
Full Mortise
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.594 in Door Leaf Thickness, 0.594 in Frame Leaf Thickness, 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.