Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EcoStation EcoStation Starter Kit, Foam, Tapered, 33 dB NRR, None, 500 Pairs Per Pkg

  • Mfr # 6831

  • Zoro # G807963741


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Cord Options
None
Earplug Color
Green
Series
EcoStation
Noise Reduction Rating
33 dB
Earplug Shape
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6831
Zoro #
G807963741
UPC #
092311683102
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
16 in
Overall Depth
6 in
Earplug Size
Universal

Details

Item
EcoStation Starter Kit
Cord Options
None
Earplug Color
Green
Series
EcoStation
Noise Reduction Rating
33 dB
Earplug Shape
Tapered
Earplug Material
Foam
Earplug Pair Pack Type
Plastic Case
Pairs Per Package
500
For Use With
Ear Plugs
Metal Detectable
No
Refillable
Refillable
Insertion Method
Roll-Down
Capacity - Pairs of Earplugs
500 Pairs
Product Type
Dispenser with Refill
Standards
ANSI S3.19-1974
Earplug Packaging
Dispenser
Includes
Mounting Bracket
Dispenser Mounting Style
Wall
Reusability
Disposable

Description

EcoStation Starter Kit, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Tapered, Earplug Color Green, Cord Options None, Overall Depth 6 in, Overall Width 6 in, Overall Height 16 in, Earplug Size Universal, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Dispenser, Earplug Pair Pack Type Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.