Klondike (OTG), Safety Glasses, MAX6 Anti-Fog, Clear Lens, Black Frame, Half Frame

  • Mfr # OG210PF
  • Zoro # G807963802
product price: 
$
11.29
/ea

Key Features

Frame Type
Half Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Klondike (OTG)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OG210PF
Zoro #
G807963802
UPC #
766868546707
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
Yes

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Frame Color
Black
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Klondike (OTG)
Frame Style
OTG
Standards
ANSI, ISO
Brow Lining Material
TPR
Photochromatic Lens
No
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate
Includes Brow Lining
Yes
Includes No Lens Coatings
No
X-Ray Detectable
No
Includes Eye Socket Lining
No
Ultra-Violet Scale Protection Designation
U6
Visible Luminous Transmission
0.9
Includes Anti-Fog Lens Coating
Yes
Metal Detectable
No
Gender
Unisex
Visible Light Scale Protection
L0
Arm Color
Black
Application
General Purpose
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
No
For Small Heads Designation
Not Rated for Small Heads
Hinge Type
Barrel
Includes Scratch-Resistant Lens Coating
No
Includes Padded Arms
Yes
Dielectric Protection
No
Arm Tip Type
Bayonet
Adjustable Nose Piece
No
Includes Polarized Lens Coating
No
Padding Location
Temples
Temple Adjustment Type
Extendable
Adjustable Pieces
Temple
Includes Reader Lens
Reader Lens Not Included
Lining Location
Brow
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Klondike(R) OTG, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.