Shop DUALVEE
See all product information
Create Account
Track, Carbon Steel, 4 ft L, 0.437" W
- Mfr # T1-4
- Zoro # G808061989
product price:Â
$
64.99
/ea
Key Features
Rail Finish
Hardened Steel
Rail Material
Carbon Steel
Agency Compliance
AISI
Mounting Hole Center to Center
2 in
Mounting Hole Size
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1-4
- Zoro #
- G808061989
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- Rail Finish
- Hardened Steel
- Rail Material
- Carbon Steel
- Agency Compliance
- AISI
- Mounting Hole Center to Center
- 2 in
- For Use With
- DualVee Guide Wheels
- System of Measurement
- Inch
- Series
- DualVee
- Rail Type
- Slide
- Edge Angle
- 90 Degrees
- Standards
- AISI
- Mounting Hole Center to Shaft End
- 0.25 in
Description
Track, Overall Length 48 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.